Motion
2501-04-12-SS
2501-04-12-SS 04MJ-12MP 90 ELBOW STNLS
Mi Item #14916105
MFR #2501-04-12-SS
Price$411.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2501-04-12-SS 04MJ-12MP 90 ELBOW STNLS
Mi Item #14916105
MFR #2501-04-12-SS

Mfr description
2501-04-12-SS 04MJ-12MP 90 ELBOW STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.50/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/4 in
  • End 2 Size
    1/4 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    3/4-14 NPTF, 7/16-20 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/4-14 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)