Motion
6410-04-06-O-ZN

BRENNAN INDUSTRIES INC
6410-04-06-O-ZN

6410-04-06-O-ZN 04MORB-06FORB STRAIGHT,
MI ITEM #14916114
MFR #6410-04-06-O-ZN
Price$13.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6410-04-06-O-ZN

6410-04-06-O-ZN 04MORB-06FORB STRAIGHT,
MI ITEM #14916114
MFR #6410-04-06-O-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.61/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 1 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 2 Style
    Female O-Ring Boss, Male O-ring Boss
  • End 2 Thread
    7/16-20 UNF, 9/16-18 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    6410

Overview

Mfr description
6410-04-06-O-ZN 04MORB-06FORB STRAIGHT,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought