Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Thread1/4-18 NPTF
- End 2 StyleMale Pipe
- End 2 Thread1/4-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series5404
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)