Specifications
Dimensions
- End 1 Size1/4 in, 1/8 in
- End 2 Size1/4 in, 1/8 in
Details
- Adapter Type90° Elbow
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread1/4-18 NPTF, 1/8-27 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread1/4-18 NPTF, 1/8-27 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesTY23597
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)