Motion
5405-04-04-R.200

BRENNAN INDUSTRIES INC
5405-04-04-R.200

5405-04-04-R.200 04MP-04FP STRAIGHT, RES
Mi Item #14916119
MFR #5405-04-04-R.200
Price$20.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5405-04-04-R.200

5405-04-04-R.200 04MP-04FP STRAIGHT, RES
Mi Item #14916119
MFR #5405-04-04-R.200

Mfr description
5405-04-04-R.200 04MP-04FP STRAIGHT, RES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.69/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Thread
    1/4-18 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Thread
    1/4-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    5405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)