Motion
2706-04-04-ZN
2706-04-04-ZN 04MP-04MJ BULKHEAD STRAIGH
MI ITEM #14916167
MFR #2706-04-04-ZN
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2706-04-04-ZN 04MP-04MJ BULKHEAD STRAIGH
MI ITEM #14916167
MFR #2706-04-04-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Male JIC Bulkhead
  • End 1 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • End 2 Style
    Male JIC Bulkhead, Male Pipe
  • End 2 Thread
    1/4-18 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Nickel Plated
  • Series
    2706

Overview

Mfr description
2706-04-04-ZN 04MP-04MJ BULKHEAD STRAIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought