Overview
Mfr description
0702-05-05-05 05BORE-05MJ-05MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Tube Bore in Inch
- End 1 Size5/16 in
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Size5/16 in
- End 2 Thread1/2-20 UNF
- End 3 StyleMale JIC, Tube Bore in Inch
- End 3 Size5/16 in
- End 3 Thread1/2-20 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingUnplated
- Series0702
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data