Motion
6560-05-05-FG
6560-05-05-FG 05FJS-05FJS 90 ELBOW FORG
Mi Item #14916224
MFR #6560-05-05-FG
Price$33.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6560-05-05-FG 05FJS-05FJS 90 ELBOW FORG
Mi Item #14916224
MFR #6560-05-05-FG

Mfr description
6560-05-05-FG 05FJS-05FJS 90 ELBOW FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.45/each

Specifications

Dimensions

  • End 1 Size
    5/16 in
  • End 2 Size
    5/16 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female JIC Swivel
  • End 1 Thread
    1/2-20 UNF
  • End 2 Style
    Female JIC Swivel
  • End 2 Thread
    1/2-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)