Specifications
Dimensions
- End 1 Size3/16 in, 5/16 in
- End 2 Size3/16 in, 5/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC
- End 1 Thread1/2-20 UNF, 3/8-24 UNF
- End 2 StyleMale JIC
- End 2 Thread1/2-20 UNF, 3/8-24 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2403
Overview
Mfr description
2403-LH-05-03 05MJ-03MJ STRAIGHT LARGE H