Specifications
Dimensions
- End 1 Size1/4 in, 5/16 in
- End 2 Size1/4 in, 5/16 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Thread1/2-20 UNF, 1/4-18 NPTF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Thread1/2-20 UNF, 1/4-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series6405
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)