Motion
2104-05-02-B
2104-05-02-B 05MSAE45-02MP STRAIGHT BRAS
Mi Item #14916237
MFR #2104-05-02-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2104-05-02-B 05MSAE45-02MP STRAIGHT BRAS
Mi Item #14916237
MFR #2104-05-02-B

Mfr description
2104-05-02-B 05MSAE45-02MP STRAIGHT BRAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/8 in, 5/16 in
  • End 2 Size
    1/8 in, 5/16 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/2-20 UNF, 1/8-27 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    2104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)