Overview
Mfr description
0900-06-06 06BORE-06FJS STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC Swivel, Tube Bore in Inch
- End 1 Size3/8 in
- End 2 StyleFemale JIC Swivel, Tube Bore in Inch
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0900
- PlatingUnplated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data