Overview
Mfr description
0702-06-10-10 06BORE-10MJ-10MJ TEE
Specifications
- Adapter TypeTee
- End 1 StyleMale JIC, Tube Bore in Inch
- End 1 Size3/8 in, 5/8 in
- End 2 StyleMale JIC, Tube Bore in Inch
- End 2 Size3/8 in, 5/8 in
- End 2 Thread7/8-14 UNF
- End 3 StyleMale JIC, Tube Bore in Inch
- End 3 Size5/8 in;3/8 in
- End 3 Thread7/8-14 UNF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingUnplated
- Series0702
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data