Overview
Mfr description
5605-06-06-06-FG-ZN 06FP-06FP-06FP TEE F
Specifications
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Size3/8 in
- End 1 Thread3/8-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Size3/8 in
- End 2 Thread3/8-18 NPTF
- End 3 StyleFemale Pipe
- End 3 Size3/8 in
- End 3 Thread3/8-18 NPTF
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingZinc Nickel Plated
- Series5605
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data