Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC Bulkhead
- End 1 Thread3/4-16 UNF, 3/8-18 NPTF
- End 2 StyleFemale Pipe, Male JIC Bulkhead
- End 2 Thread3/4-16 UNF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series2705
Overview
Mfr description
2705-LN-06-08-B 06FP-08MJ BLKHD STRAIGHT