Motion
FS7640-06-16-O-VITON

BRENNAN INDUSTRIES INC
FS7640-06-16-O-VITON

FS7640-06-16-O-VITON 06MFS-16MM ISO 6149
MI ITEM #14916312
MFR #FS7640-06-16-O-VITON
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7640-06-16-O-VITON

FS7640-06-16-O-VITON 06MFS-16MM ISO 6149
MI ITEM #14916312
MFR #FS7640-06-16-O-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.35/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 16 mm
  • End 2 Size
    3/8 in, 16 mm

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Face Seal, Male Metric
  • End 1 Thread
    11/16-16 UNF, M16X1.5
  • End 2 Style
    Male Face Seal, Male Metric
  • End 2 Thread
    11/16-16 UNF, M16X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    FS7640

Overview

Mfr description
FS7640-06-16-O-VITON 06MFS-16MM ISO 6149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought