Specifications
Dimensions
- End 1 Size3/8 in
Details
- Adapter TypePlug
- End 1 StyleMale JIC
- End 1 Thread9/16-18 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZinc Nickel Plated
- Series2408
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)