Motion
2404-06-04-ZN
2404-06-04-ZN 06MJ-04MP STRAIGHT, ZINC N
MI ITEM #14916323
MFR #2404-06-04-ZN
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2404-06-04-ZN 06MJ-04MP STRAIGHT, ZINC N
MI ITEM #14916323
MFR #2404-06-04-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
2404-06-04-ZN 06MJ-04MP STRAIGHT, ZINC N

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/4 in, 3/8 in
  • End 1 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/4 in, 3/8 in
  • End 2 Thread
    1/4-18 NPTF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2404
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought