Specifications
Dimensions
- End 1 Size3/8 in, 5/16 in
- End 2 Size3/8 in, 5/16 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC Bulkhead, Male JIC
- End 1 Thread1/2-20 UNF, 9/16-18 UNF
- End 2 StyleMale JIC Bulkhead, Male JIC
- End 2 Thread1/2-20 UNF, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series2700
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)