Overview
Mfr description
6802-06-06-NWO-D-BLACK 06MJ-06MAORB 45
Specifications
- Adapter Type45° Elbow
- End 1 StyleMale Adjustable O-Ring Boss, Male JIC
- End 1 Size3/8 in
- End 1 Thread9/16-18 UNF
- End 2 StyleMale Adjustable O-Ring Boss, Male JIC
- End 2 Size3/8 in
- End 2 Thread9/16-18 UNF
- MaterialAnodized Aluminum
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6802
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data