Motion
2501-06-08-FG-ZN

BRENNAN INDUSTRIES INC
2501-06-08-FG-ZN

2501-06-08-FG-ZN 06MJ-08MP 90 ELB FORGE
MI ITEM #14916346
MFR #2501-06-08-FG-ZN
List Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-06-08-FG-ZN

2501-06-08-FG-ZN 06MJ-08MP 90 ELB FORGE
MI ITEM #14916346
MFR #2501-06-08-FG-ZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.60/each for your price

Overview

Mfr description
2501-06-08-FG-ZN 06MJ-08MP 90 ELB FORGE

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Size
    1/2 in, 3/8 in
  • End 1 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Size
    1/2 in, 3/8 in
  • End 2 Thread
    1/2-14 NPTF, 9/16-18 UNF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    2501
  • Plating
    Zinc Nickel Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text