Specifications
Dimensions
- End 1 Size3/4 in, 3/8 in
- End 2 Size3/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male O-ring Boss
- End 1 Thread1-1/16-12 UN, 9/16-18 UNF
- End 2 StyleMale JIC, Male O-ring Boss
- End 2 Thread1-1/16-12 UN, 9/16-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialBrass
- Series6400
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)