Overview
Mfr description
6401-06-06-O-VITON 06MORB-06MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Size3/8 in
- End 1 Thread3/8-18 NPTF, 9/16-18 UNF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Size3/8 in
- End 2 Thread3/8-18 NPTF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data