Overview
Mfr description
6410-06-08-O-ZN 06MORB-08FORB STRAIGHT,
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size1/2 in, 3/8 in
- End 1 Thread3/4-16 UNF, 9/16-18 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF, 9/16-18 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data