Motion
5504-06-04-FG-B

BRENNAN INDUSTRIES INC
5504-06-04-FG-B

5504-06-04-FG-B 06MP-04FP 90 ELBOW FORG
Mi Item #14916369
MFR #5504-06-04-FG-B
Price$29.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5504-06-04-FG-B

5504-06-04-FG-B 06MP-04FP 90 ELBOW FORG
Mi Item #14916369
MFR #5504-06-04-FG-B

Mfr description
5504-06-04-FG-B 06MP-04FP 90 ELBOW FORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.00/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1/4-18 NPTF, 3/8-18 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1/4-18 NPTF, 3/8-18 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Brass
  • Series
    5504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)