Overview
Mfr description
5404-06-04-ZN 06MP-04MP HEX NIPPLE, ZINC
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe
- End 1 Size1/4 in, 3/8 in
- End 1 Thread1/4-18 NPTF, 3/8-18 NPTF
- End 2 StyleMale Pipe
- End 2 Size1/4 in, 3/8 in
- End 2 Thread1/4-18 NPTF, 3/8-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5404
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data