Overview
Mfr description
1404-06-06-R.078 06MP-06FPS STRAIGHT, RE
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe Swivel, Male Pipe
- End 1 Size3/8 in
- End 1 Thread3/8-18 NPSM, 3/8-18 NPTF
- End 2 StyleFemale Pipe Swivel, Male Pipe
- End 2 Size3/8 in
- End 2 Thread3/8-18 NPSM, 3/8-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series1404
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data