Specifications
Dimensions
- End 1 Size1/2 in
Details
- Adapter TypeCap
- End 1 StyleFemale JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZinc Nickel Plated
- Series0304
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)