Overview
Mfr description
2705-LN-08-06-B 08FP-06MJ BLKHD STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male JIC Bulkhead
- End 1 Size1/2 in, 3/8 in
- End 1 Thread1/2-14 NPTF, 9/16-18 UNF
- End 2 StyleFemale Pipe, Male JIC Bulkhead
- End 2 Size1/2 in, 3/8 in
- End 2 Thread1/2-14 NPTF, 9/16-18 UNF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2705
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data