Motion
2705-LN-08-10-SS

BRENNAN INDUSTRIES INC
2705-LN-08-10-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #14916437
MFR #2705-LN-08-10-SS
Price$231.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2705-LN-08-10-SS

Elbow & Straight Adapters - Bulkhead
Mi Item #14916437
MFR #2705-LN-08-10-SS

Mfr description
2705-LN-08-10-SS 08FP-10MJ BLKHD STRAIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.25/each

Specifications

Dimensions

  • Hex Body
    1.1250 in
  • Hex Size
    1.1250 in
  • Thread Size 2
    7/8-14 UNF

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Female Pipe x Male JIC Bulkhead, With Lock Nut
  • Connection Type
    SAE J514 Flared Tube Female Bulkhead
  • Description Keyword
    Bulkhead
  • End 1 Style
    Female NPTF
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Male JIC
  • End 2 Thread
    7/8-14 UNF
  • Manufacturer Catalog Number
    2705-LN-08-10-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Shape
    Straight
  • Type
    d Tube Female Bulkhead
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)