Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 1 Thread13/16-16 UNF, G - 3/8-19
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Thread13/16-16 UNF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7709
Overview
Mfr description
FS7709-08-06-VITON 08MFS-06MBSPP ED STRT