Overview
Mfr description
FS7402-08-06-08-NWO-FG 08MFS-06MBSPPAORB
Specifications
- Adapter TypeTee
- End 1 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 1 Size1/2 in, 3/8 in
- End 1 Thread13/16-16 UNF
- End 2 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 2 Size3/8 in
- End 2 ThreadG - 3/8-19
- MaterialSteel
- End 3 Size1/2 in;3/8 in
- End 3 StyleMale British Standard Pipe Parallel Adjustable, Male Face Seal
- End 3 Thread13/16-16 UNF
- End 4 StyleNot Applicable
- SeriesFS7402
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data