Overview
Mfr description
6500-08-08-D-BLACK 08MJ-08FJS 90 ELBOW
Specifications
- Adapter Type90° Elbow
- End 1 StyleFemale JIC Swivel, Male JIC
- End 1 Size1/2 in
- End 1 Thread3/4-16 UNF
- End 2 StyleFemale JIC Swivel, Male JIC
- End 2 Size1/2 in
- End 2 Thread3/4-16 UNF
- MaterialAnodized Aluminum
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data