Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size1/2 in
- End 3 Size1/2 in
Details
- Adapter TypeTee
- End 1 StyleMale JIC
- End 1 Thread3/4-16 UNF
- End 2 StyleMale JIC
- End 2 Thread3/4-16 UNF
- End 3 StyleMale JIC
- End 3 Thread3/4-16 UNF
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingZinc Nickel Plated
- Series2603