Motion
2501-L-08-12-SQ-FG

BRENNAN INDUSTRIES INC
2501-L-08-12-SQ-FG

2501-L-08-12-SQ-FG 08MJ-12MP 90 SQUARE
Mi Item #14916508
MFR #2501-L-08-12-SQ-FG
Price$55.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
2501-L-08-12-SQ-FG

2501-L-08-12-SQ-FG 08MJ-12MP 90 SQUARE
Mi Item #14916508
MFR #2501-L-08-12-SQ-FG

Mfr description
2501-L-08-12-SQ-FG 08MJ-12MP 90 SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.09/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 3/4 in
  • End 2 Size
    1/2 in, 3/4 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male Pipe, Male JIC
  • End 1 Thread
    3/4-14 NPTF, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    3/4-14 NPTF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)