Motion
2503-08-16-FG
2503-08-16-FG 08MJ-16MP 45 ELBOW FORGED
Mi Item #14916511
MFR #2503-08-16-FG
Price$74.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2503-08-16-FG 08MJ-16MP 45 ELBOW FORGED
Mi Item #14916511
MFR #2503-08-16-FG

Mfr description
2503-08-16-FG 08MJ-16MP 45 ELBOW FORGED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.69/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1/2 in
  • End 2 Size
    1 in, 1/2 in

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC, Male Pipe
  • End 1 Thread
    1-11-1/2 NPTF, 3/4-16 UNF
  • End 2 Style
    Male JIC, Male Pipe
  • End 2 Thread
    1-11-1/2 NPTF, 3/4-16 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)