Motion
6408-08-UNP
Male O-ring Boss Plug - 3/4-16 UNF Thread, Steel
Mi Item #14916514
MFR #6408-08-UNP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male O-ring Boss Plug - 3/4-16 UNF Thread, Steel
Mi Item #14916514
MFR #6408-08-UNP

Mfr description
6408-08-UNP 08MORB EXTERNAL HEX HEAD PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male O-ring Boss
  • End 1 Thread
    3/4-16 UNF
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Zinc Phosphate Coating
  • Series
    6408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)