Specifications
Dimensions
- End 1 Size1/2 in, 1/8 in
- End 2 Size1/2 in, 1/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Thread1/8-27 NPTF, 3/4-16 UNF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Thread1/8-27 NPTF, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series6405
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)