Overview
Mfr description
6401-08-04-O-VITON 08MORB-04MP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Size1/2 in, 1/4 in
- End 1 Thread1/4-18 NPTF, 3/4-16 UNF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Size1/2 in, 1/4 in
- End 2 Thread1/4-18 NPTF, 3/4-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data