Overview
Mfr description
5406-08-06-ZN 08MP-06FP REDUCER BUSHING,
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Size1/2 in, 3/8 in
- End 1 Thread1/2-14 NPTF, 3/8-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Size1/2 in, 3/8 in
- End 2 Thread1/2-14 NPTF, 3/8-18 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5406
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data