Motion
5502-08-08-6A1-FG

BRENNAN INDUSTRIES INC
5502-08-08-6A1-FG

5502-08-08-6A1-FG 08MP-08FP 90 WITH 5/8
MI ITEM #14916535
MFR #5502-08-08-6A1-FG
List Price$24.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5502-08-08-6A1-FG

5502-08-08-6A1-FG 08MP-08FP 90 WITH 5/8
MI ITEM #14916535
MFR #5502-08-08-6A1-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.39/each for your price

Overview

Mfr description
5502-08-08-6A1-FG 08MP-08FP 90 WITH 5/8

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Female Pipe, Male Pipe
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-14 NPTF
  • End 2 Style
    Female Pipe, Male Pipe
  • End 2 Size
    1/2 in
  • End 2 Thread
    1/2-14 NPTF
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    5502
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text