Overview
Mfr description
5405-08-08-R.062 08MP-08FP STRAIGHT, RES
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Size1/2 in
- End 1 Thread1/2-14 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Size1/2 in
- End 2 Thread1/2-14 NPTF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series5405
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data