Motion
FS7202-10-08-NWO-FG-VITON

BRENNAN INDUSTRIES INC
FS7202-10-08-NWO-FG-VITON

FS7202-10-08-NWO-FG-VITON 10MFS-08MBSPPA
MI ITEM #14916591
MFR #FS7202-10-08-NWO-FG-VITON
List Price$202.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7202-10-08-NWO-FG-VITON

FS7202-10-08-NWO-FG-VITON 10MFS-08MBSPPA
MI ITEM #14916591
MFR #FS7202-10-08-NWO-FG-VITON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.81/each for your price

Overview

Mfr description
FS7202-10-08-NWO-FG-VITON 10MFS-08MBSPPA

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 1 Size
    1/2 in, 5/8 in
  • End 1 Thread
    1-14 UNS, G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male Face Seal
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    1-14 UNS, G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    FS7202
  • Plating
    Trivalent Zinc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text