Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male British Standard Pipe Parallel
- End 1 Thread1-14 UNS, G - 5/8-14
- End 2 StyleMale British Standard Pipe Parallel, Male Face Seal
- End 2 Thread1-14 UNS, G - 5/8-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7002
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)