Specifications
Dimensions
- End 1 Size5/8 in, 18 mm
- End 2 Size5/8 in, 18 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Thread1-14 UNS, M18X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Thread1-14 UNS, M18X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)