Overview
Mfr description
FS7640-10-22-O-VITON 10MFS-22MM ISO 6149
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size5/8 in, 22 mm
- End 1 Thread1-14 UNS, M22X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size5/8 in, 22 mm
- End 2 Thread1-14 UNS, M22X1.5
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7640
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data