Motion
7650-10-22-NWO-FG-PPAP

BRENNAN INDUSTRIES INC
7650-10-22-NWO-FG-PPAP

7650-10-22-NWO-FG-PPAP 10MJ-22MMAORB ISO
Mi Item #14916609
MFR #7650-10-22-NWO-FG-PPAP
Price$228.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7650-10-22-NWO-FG-PPAP

7650-10-22-NWO-FG-PPAP 10MJ-22MMAORB ISO
Mi Item #14916609
MFR #7650-10-22-NWO-FG-PPAP

Mfr description
7650-10-22-NWO-FG-PPAP 10MJ-22MMAORB ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.95/each

Specifications

Dimensions

  • End 1 Size
    5/8 in, 22 mm
  • End 2 Size
    5/8 in, 22 mm

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male JIC, Male Metric O-Ring
  • End 1 Thread
    7/8-14 UNF, M22X1.5
  • End 2 Style
    Male JIC, Male Metric O-Ring
  • End 2 Thread
    7/8-14 UNF, M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)