Overview
Mfr description
6410-10-04-O-VITON 10MORB-04FORB STRAIGH
Specifications
- Adapter TypeStraight
- End 1 StyleFemale O-Ring Boss, Male O-ring Boss
- End 1 Size1/4 in, 5/8 in
- End 1 Thread7/16-20 UNF, 7/8-14 UNF
- End 2 StyleFemale O-Ring Boss, Male O-ring Boss
- End 2 Size1/4 in, 5/8 in
- End 2 Thread7/16-20 UNF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6410
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data