Overview
Mfr description
6405-10-06-O-VITON 10MORB-06FP STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male O-ring Boss
- End 1 Size3/8 in, 5/8 in
- End 1 Thread3/8-18 NPTF, 7/8-14 UNF
- End 2 StyleFemale Pipe, Male O-ring Boss
- End 2 Size3/8 in, 5/8 in
- End 2 Thread3/8-18 NPTF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6405
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data