Overview
Mfr description
6401-10-08-O-ZN 10MORB-08MP STRAIGHT, ZI
Specifications
- Adapter TypeStraight
- End 1 StyleMale O-ring Boss, Male Pipe
- End 1 Size1/2 in, 5/8 in
- End 1 Thread1/2-14 NPTF, 7/8-14 UNF
- End 2 StyleMale O-ring Boss, Male Pipe
- End 2 Size1/2 in, 5/8 in
- End 2 Thread1/2-14 NPTF, 7/8-14 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series6401
- PlatingZinc Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data